Shop All Limit Switches
Dayton
Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top
Mfr # 12T958
Zoro # G4079966
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T958
- Zoro # G4079966
- UPC # 190735116913
- Country of Origin China
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.01 in |
Height | 4.42" |
Roller Dia. | 12.7 mm |
Body Height - Limit Switch | 2.41 in |
Actuator Length | 1.51" |
Width | 1.12" |
Roller Width | 3.8 mm |
Body Width - Limit Switch | 1.12 in |
Actuator Length - Limit Switch | 1.51 in |
Depth | 1.01" |
Body Height | 2.41 in |
Roller Diameter | 0.5 in |
Body Width | 1.12 in |
Mounting Hole Diameter | 0.2 in |
Body Depth | 1.01 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 1.51 in, Body Height - Limit Switch 2.41 in, Body Width - Limit Switch 1.12 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- GARDNER BENDER Gardner Bender 46-424UVB Heavy-Duty Cable Tie, UVB, 24" (175 Lb) - 50 pk. (46-424UVB)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (11X447)
- DAYTON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (11X452)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52ED)
- Dayton Switches