Shop All Limit Switches
Dayton
Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top
Mfr # 12T933
Zoro # G4119333
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12T933
- Zoro # G4119333
- UPC # 190735116661
- Country of Origin China
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 0.63 in |
Body Width - Limit Switch | 1.57 in |
Depth | 0.63" |
Height | 2.77" |
Width | 1.57" |
Body Height - Limit Switch | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Body Width | 1.57 in |
Body Height | 1.97 in |
Body Depth | 0.63 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 4, 6, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- NVENT ERICO Ground Rod, Dia 3/4 In, 10 Ft. L (613400)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PRM3000W48120S)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (11X445)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T930)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T890)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T928)
- DAYTON Limit Switch, Wobble Stick, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (12T914)
- DAYTON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (13F515)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1)
- Dayton Limit Switches & Accessories