Shop All Limit Switches
Dayton
Limit Switch, Plunger, Roller Lever, SPDT, 5A @ 240V AC, Actuator Location: Top
Mfr # 13F516
Zoro # G4228865
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller Lever
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13F516
- Zoro # G4228865
- UPC # 190735118221
- Country of Origin China
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 2.29 in |
Height | 2.11" |
Body Height - Limit Switch | 1.27 in |
Roller Width | 4.0 mm |
Width | 2.29" |
Roller Dia. | 11.0 mm |
Body Depth - Limit Switch | 0.71 in |
Depth | 0.71" |
Body Width | 2.29 in |
Body Height | 1.27 in |
Mounting Hole Diameter | 0.18 in |
Body Depth | 0.71 in |
Roller Diameter | 0.43 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 1.27 in, Body Width - Limit Switch 2.29 in, Body Depth - Limit Switch 0.71 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Micro, NEMA Rating 13, 3, 4, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 10A @ 600V AC, Actuator Location: Side (12T887)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T957)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T937)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T944)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T961)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T928)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T919)
- Dayton Limit Switches & Accessories