Shop All Limit Switches
Dayton
Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top
Mfr # 14H181
Zoro # G4327337
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller Lever
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 14H181
- Zoro # G4327337
- UPC # 190735128923
- Country of Origin Brazil
- Category Limit Switches
Dimensions
Actuator Length - Limit Switch | 1.61 in |
Body Width - Limit Switch | 1.21 in |
Roller Dia. | 14.0 mm |
Depth | 1.22" |
Body Depth - Limit Switch | 1.21 in |
Body Height - Limit Switch | 2.46 in |
Roller Width | 5.5 mm |
Height | 3.62" |
Width | 1.22" |
Actuator Length | 1.61" |
Body Depth | 1.21 in |
Mounting Hole Diameter | 0.16 in |
Roller Diameter | 0.55 in |
Body Height | 2.46 in |
Body Width | 1.21 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.61 in, Body Height - Limit Switch 2.46 in, Body Width - Limit Switch 1.21 in, Body Depth - Limit Switch 1.21 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- IDEAL Shrink Tubing, 1.1in ID, Black, 6in, PK5 (46-351)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Black (HS363-S10-BLACK)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (11X447)
- DAYTON Limit Switch, Wobble Stick, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (12T914)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T919)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- DAYTON Heavy Duty Limit Switch, Maintained, SPDT, 10A @ 600V AC, Actuator Location: Side (12T837)
- DAYTON Limit Switch, Coil Spring, Wobble Stick, SPDT, 10A @ 250V AC, Actuator Location: Top (12T962)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0300)
- Dayton Limit Switches