Shop All Limit Switch Arms & Actuators
Dayton
Limit Switch Lever Arm, 12 In. Arm L
Mfr # 12T876
Zoro # G4055721
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12 in
- For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
- Arm Width 1.19 in
- Arm Material Delrin
- Arm Depth 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12T876
- Zoro # G4055721
- UPC # 190735116104
- Country of Origin China
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 12 in |
Arm Width | 1.19 in |
Arm Depth | 0.73 in |
Arm Length - Maximum | 12 in |
Details
Item | Rod Lever Actuator |
For Use With | 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445 |
Arm Material | Delrin |
Actuator Type | Rod |
Actuator Style | Rod |
Compatible with Brand | Dayton |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 12 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Delrin, Roller Material Not Applicable, Arm Width 1.19 in, Arm Depth 0.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI250)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- DAYTON Roller Lever Arm, 2 In. Arm L (11X455)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X484)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X476)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X483)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- Dayton Limit Switches & Accessories