Shop All Limit Switch Heads
Dayton
Limit Switch Head, Wobble Stick, Top, 60
Mfr # 4VZC6
Zoro # G1997572
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Wobble Stick
- Actuator Location Top
- For Use With 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5
- NEMA Rating 1, 12, 13, 4
- Movement Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VZC6
- Zoro # G1997572
- UPC # 190735336526
- Country of Origin Brazil
- Category Limit Switch Heads
Dimensions
Details
Item | Limit Switch Head |
Actuator Style | Wobble Stick |
Actuator Location | Top |
For Use With | 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5 |
NEMA Rating | 1, 12, 13, 4 |
Movement | Omnidirectional |
Operating Temp. | -13 Degrees to 158 Degrees F |
Description/Special Features | Angular Head |
IP Rating | IP66 |
Travel | 60 Degrees |
Standards | CSA, UL Listed |
Shop By | Closeouts |
Total Travel | 60 Degrees |
Operating Temperature - Maximum | 158 Degrees F |
Directional Movement | Omnidirectional |
Operating Temperature - Minimum | -13 Degrees F |
Compatible with Brand | Dayton |
NEMA Enclosure Rating | 1, 12, 13, 4 |
Features | Angular Head |
Description
Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length Not Applicable, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 60 Degrees , Movement Omnidirectional, Operating Force Not Applicable, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Standards CSA, UL Listed, For Use With 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 204809 Stainless Steel Loom Clamp, 1/2" Width, 3" Diameter, 10 per package (204809)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- KILLARK Bushing, Reducing (RE32S)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDYEL1000)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA7)
- DAYTON Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE (11X479)
- DAYTON Lmt Swtch Hd, Wbbl Stck, Top, Omnidirctonl (11X481)
- DAYTON Limit Switch Head, Roller Plungr, Top, IP67 (11X464)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- DAYTON Lmt Swtch Hd, Rllr Plungr, Side, Horizontal (11X473)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE65)
- Dayton Switches