Shop All Limit Switch Heads
Dayton
Limit Switch Head, Rollr Lvr, Side, 1.18 In
Mfr # 4VZA6
Zoro # G0984925
original price:
$20.63
58% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Roller Lever Plunger
- Actuator Location Side
- Actuator Length 1.18 in
- For Use With 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5
- NEMA Rating 1, 12, 13, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4VZA6
- Zoro # G0984925
- UPC # 190735336496
- Country of Origin Brazil
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.18 in |
Arm Length - Maximum | 1.18 in |
Details
Item | Limit Switch Head |
Actuator Style | Roller Lever Plunger |
Actuator Location | Side |
For Use With | 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5 |
NEMA Rating | 1, 12, 13, 4 |
Movement | Omnidirectional |
Description/Special Features | Offset Lever Arm Head |
IP Rating | IP66 |
Operating Temp. | -13 Degrees to 158 Degrees F |
Standards | CSA, UL Listed |
Travel | 60 Degrees |
Shop By | Closeouts |
Roller Position | Offset |
Operating Temperature - Minimum | -13 Degrees F |
NEMA Enclosure Rating | 1, 12, 13, 4 |
Compatible with Brand | Dayton |
Operating Temperature - Maximum | 158 Degrees F |
Directional Movement | Omnidirectional |
Total Travel | 60 Degrees |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 1.18 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 60 Degrees , Movement Omnidirectional, Operating Force Not Applicable, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Standards CSA, UL Listed, For Use With 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLS015)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA7)
- DAYTON Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE (11X479)
- DAYTON Lmt Swtch Hd, Rllr Plungr, Side, Horizontal (11X473)
- DAYTON Limit Switch Head, Roller Plungr, Top, IP67 (11X464)
- DAYTON Lmt Swtch Hd, Wbbl Stck, Top, Omnidirctonl (11X481)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rd Plngr, Top, 1.24 in (9007GD)
- OMRON Limit Switch Head, Rotary, Side, Maintained (D4A0005N)
- Dayton Switches