Shop All Limit Switch Heads
Dayton
Limit Switch Head, Roller Plungr, Top, IP67
Mfr # 11X464
Zoro # G4186095
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Actuator Location Top
- For Use With 11X458, 11X459, 11X460, 12T838, 12T885, 12T894, Mfr. No. 11X447
- NEMA Rating 13, 3, 4, 4X, 6P
- Movement Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 11X464
- Zoro # G4186095
- UPC # 190735111567
- Country of Origin China
- Category Limit Switch Heads
Dimensions
Details
Item | Limit Switch Head |
Actuator Style | Push Roller Plunger |
Actuator Location | Top |
For Use With | 11X458, 11X459, 11X460, 12T838, 12T885, 12T894, Mfr. No. 11X447 |
NEMA Rating | 13, 3, 4, 4X, 6P |
Movement | Vertical |
Standards | CE, CSA, UL Listed |
Operating Temp. | -4 Degrees to 176 Degrees F |
Description/Special Features | Not Specified |
IP Rating | IP67 |
Operating Force | Not Specified |
Travel | Not Specified |
Action | A |
NEMA Enclosure Rating | 13, 3, 4, 4X, 6P |
Directional Movement | Linear |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length Not Applicable, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel Not Specified, Movement Vertical, Operating Force Not Specified, Operating Temp. -4 Degrees to 176 Degrees F, NEMA Rating 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CE, CSA, UL Listed, For Use With 11X458, 11X459, 11X460, 12T838, 12T885, 12T894, Mfr. No. 11X447
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (9830)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Gray (1254GY)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- DAYTON Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE (11X479)
- DAYTON Lmt Swtch Hd, Wbbl Stck, Top, Omnidirctonl (11X481)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA7)
- DAYTON Lmt Swtch Hd, Rllr Plungr, Side, Horizontal (11X473)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- TELEMECANIQUE SENSORS Lmt Switch Head, Palm Operated Plngr, Top (9007R)
- Dayton Limit Switch Heads