Shop All Limit Switch Heads
Dayton
Limit Switch Head, Push Rod, Top, Vertical
Mfr # 11X468
Zoro # G3898291
original price:
$39.48
47% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Push Rod Plunger
- Actuator Location Top
- Actuator Length 0.88 in
- For Use With 11X458, 11X459, 11X460, 12T838, 12T884, 12T893, Mfr. No. 11X448
- NEMA Rating 13, 3, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11X468
- Zoro # G3898291
- UPC # 190735111604
- Country of Origin China
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.88 in |
Overall Width | 1.52 in |
Overall Height | 1.72 in |
Arm Depth | 1.72 in |
Arm Length - Minimum | 1.52 in |
Arm Length - Maximum | 1.52 in |
Manufacturer Warranty Length | 1 yr |
Arm Width | 1.52 in |
Overall Depth | 1.52 in |
Description
Limit Switch Head, Actuator Style Push Rod Plunger, Actuator Location Top, Actuator Length 0.88 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel Not Specified, Movement Vertical, Operating Force Not Applicable, Operating Temp. -4 Degrees to 176 Degrees F, NEMA Rating 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CE, CSA C22.2 No.14, UL508, For Use With 11X458, 11X459, 11X460, 12T838, 12T884, 12T893, Mfr. No. 11X448
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.500, Item# 2250-015 (100 PC Case) [Case] (FABPOLYPLUG2250-015-CS100-PC)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GD-B7-K)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- DAYTON Limit Switch Head, Roller Plungr, Top, IP67 (11X464)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA7)
- DAYTON Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE (11X479)
- DAYTON Lmt Swtch Hd, Rllr Plungr, Side, Horizontal (11X473)
- DAYTON Lmt Swtch Hd, Wbbl Stck, Top, Omnidirctonl (11X481)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- Dayton Switches