Shop All Limit Switch Heads
Dayton
Limit Switch Head, Plunger, Top, Vertical
Mfr # 11X472
Zoro # G3919456
original price:
$43.53
44% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Plunger
- Actuator Location Top
- Actuator Length 1.39 in
- For Use With 11X458, 11X459, 11X460, 12T838, 12T844, 12T845, Mfr. No. 11X452
- NEMA Rating 13, 3, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11X472
- Zoro # G3919456
- UPC # 190735111642
- Country of Origin China
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.39 in |
Overall Depth | 1.52 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Maximum | 1.52 in |
Arm Length - Minimum | 1.52 in |
Arm Width | 1.52 in |
Overall Width | 1.52 in |
Arm Depth | 2.23 in |
Overall Height | 2.23 in |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 1.39 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel Not Specified, Movement Vertical, Operating Force Not Applicable, Operating Temp. -4 Degrees to 176 Degrees F, NEMA Rating 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CE, CSA C22.2 No.14, UL508, For Use With 11X458, 11X459, 11X460, 12T838, 12T844, 12T845, Mfr. No. 11X452
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 3 in D (HJ643HLP)
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- RITTAL Carbon Steel Enclosure, 5.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB060604HC)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- DAYTON Limit Switch Head, Roller Plungr, Top, IP67 (11X464)
- DAYTON Lmt Swtch Hd, Wbbl Stck, Top, Omnidirctonl (11X481)
- DAYTON Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE (11X479)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA7)
- DAYTON Lmt Swtch Hd, Rllr Plungr, Side, Horizontal (11X473)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- Dayton Switches