Shop All Limit Switches
Dayton
Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top
Mfr # 12T938
Zoro # G3904415
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Cat Whisker, Wobble Stick
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T938
- Zoro # G3904415
- UPC # 190735116715
- Country of Origin China
- Category Limit Switches
Dimensions
Depth | 0.63" |
Body Depth - Limit Switch | 0.63 in |
Width | 1.57" |
Body Width - Limit Switch | 1.57 in |
Body Height - Limit Switch | 1.97 in |
Height | 5.67" |
Body Width | 1.57 in |
Mounting Hole Diameter | 0.2 in |
Body Depth | 0.63 in |
Body Height | 1.97 in |
Description
Limit Switch, Actuator Style - Limit Switch Cat Whisker, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 4, 6, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- BANNER BANNER LM5-14 16299 LOGIC MODULE OTHER SENSOR (LM5-14 16299)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- MERSEN Fuse, G Class, AG Series, Time Delay, 15 A, 600V AC, Nonindicating (AG15)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (11X450)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T934)
- DAYTON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (13F515)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- NAMCO SnapLock Limit Switch, EA74020100 (EA740-20100)
- Dayton Switches