Shop All Limit Switch Accessories
Dayton
Limit Switch Body, 1NO/1NC, 10A @ 600V
Mfr # 11X459
Zoro # G3898237
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- For Use With 11X452, 11X453, 11X462, 12T833, 12T834, 12T841, 12T846, 12T889, 12T890, 12T891, 12T892, 12T893, 12T894, 12T895, 12T896, 12T897, 12T898
- AC Contact Rating 10 A @ 600 V
- IP Rating IP67
- Operating Temp. -20 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11X459
- Zoro # G3898237
- UPC # 190735111512
- Country of Origin China
- Category Limit Switch Accessories
Details
Item | Limit Switch Body |
Contact Form | 1NO/1NC |
For Use With | 11X452, 11X453, 11X462, 12T833, 12T834, 12T841, 12T846, 12T889, 12T890, 12T891, 12T892, 12T893, 12T894, 12T895, 12T896, 12T897, 12T898 |
AC Contact Rating | 10 A @ 600 V |
IP Rating | IP67 |
Operating Temp. | -20 Degrees to 185 Degrees F |
Standards | CE, CSA, UL Listed |
Electrical Connection | Plug In |
NEMA Rating | 13, 3, 4, 4X, 6P |
Operating Temperature - Maximum | 185 Degrees F |
Operating Temperature - Minimum | -20 Degrees F |
NEMA Enclosure Rating | 13, 3, 4, 4X, 6P |
Body Configuration | Plug-In |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With 11X452, 11X453, 11X462, 12T833, 12T834, 12T841, 12T846, 12T889, 12T890, 12T891, 12T892, 12T893, 12T894, 12T895, 12T896, 12T897, 12T898, AC Contact Rating 10 A @ 600 V, NEMA Rating 13, 3, 4, 4X, 6P, Electrical Connection Plug In, IP Rating IP67, Operating Temp. -20 Degrees to 185 Degrees F, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR360663R1001)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- DAYTON Limit Switch Body, 1NO/1NC, 10A @ 250V (14H177)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- Dayton Limit Switch Accessories