Shop All Limit Switch Accessories
Dayton
Limit Switch Body, 1NO/1NC, 10A @ 250V
Mfr # 14H178
Zoro # G4327312
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VZC2, 4VZC3
- Contact Form 2NO/2NC
- AC Contact Rating 10 A @ 240 V
- Standards CE, CSA, UL Listed
- NEMA Rating 1, 12, 13, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 14H178
- Zoro # G4327312
- UPC # 190735128893
- Country of Origin Brazil
- Category Limit Switch Accessories
Details
Item | Limit Switch Body |
For Use With | 4VZC2, 4VZC3 |
Contact Form | 2NO/2NC |
AC Contact Rating | 10 A @ 240 V |
Standards | CE, CSA, UL Listed |
NEMA Rating | 1, 12, 13, 4 |
IP Rating | IP66 |
Operating Temp. | 32 Degrees to 185 Degrees F |
Electrical Connection | 16 AWG |
Shop By | Closeouts |
Operating Temperature - Minimum | 32 Degrees F |
NEMA Enclosure Rating | 1, 12, 13, 4 |
Operating Temperature - Maximum | 185 Degrees F |
Description
Limit Switch Body, Contact Form 2NO/2NC, For Use With 4VZC2, 4VZC3, AC Contact Rating 10 A @ 240 V, NEMA Rating 1, 12, 13, 4, Electrical Connection 16 AWG, IP Rating IP66, Operating Temp. 32 Degrees to 185 Degrees F, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- DAYTON Limit Switch Body, 1NO/1NC, 10A @ 250V (14H177)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- Dayton Limit Switches & Accessories