Shop All Limit Switches
Dayton
Limit Switch, Adjustable Rod, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side
Mfr # 12T960
Zoro # G4157991
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Adjustable Rod, Rotary
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12T960
- Zoro # G4157991
- UPC # 190735116937
- Country of Origin China
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.01 in |
Body Height - Limit Switch | 2.41 in |
Height | 4.57" |
Width | 1.12" |
Depth | 1.81" |
Body Width - Limit Switch | 1.12 in |
Body Depth | 1.01 in |
Mounting Hole Diameter | 0.2 in |
Body Height | 2.41 in |
Body Width | 1.12 in |
Description
Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.41 in, Body Width - Limit Switch 1.12 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- AC WORKS 50ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-050)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (12T912)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T906)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T850)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (13F513)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L5)
- Dayton Switches