Shop All Limit Switch Heads
Dayton
Limit Sw.Head, Roller Plunger Head, Vert.
Mfr # 4VZA3
Zoro # G3313186
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Actuator Location Top
- For Use With 4VYZ5, 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3
- NEMA Rating 4, 4X
- Movement Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VZA3
- Zoro # G3313186
- UPC # 190735336472
- Country of Origin Brazil
- Category Limit Switch Heads
Details
Item | Limit Switch Head |
Actuator Style | Push Roller Plunger |
Actuator Location | Top |
For Use With | 4VYZ5, 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3 |
NEMA Rating | 4, 4X |
Movement | Vertical |
IP Rating | IP66 |
Standards | CSA, UL Listed |
Shop By | Closeouts |
Directional Movement | Linear |
NEMA Enclosure Rating | 4, 4X |
Compatible with Brand | Dayton |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Movement Vertical, NEMA Rating 4, 4X, IP Rating IP66, Standards CSA, UL Listed, For Use With 4VYZ5, 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- GARDENA TAP CON FMLE 5/8"" & 1/2"" (39004-G)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- DAYTON Lmt Swtch Hd, Wbbl Stck, Top, Omnidirctonl (11X481)
- DAYTON Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE (11X479)
- DAYTON Lmt Swtch Hd, Rllr Plungr, Side, Horizontal (11X473)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- DAYTON Limit Switch Head, Roller Plungr, Top, IP67 (11X464)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA7)
- OMRON Limit Switch Head, Plunger, Top, Adjustable (D4A0011N)
- Dayton Limit Switch Heads