Shop All Pool Light Fixtures
Dayton
Light Set w/GFI
Mfr # 6CCU6
Zoro # G1167783
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 120 W
- Housing Material Stainless Steel
- Voltage 120 V
- Watts 120 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6CCU6
- Zoro # G1167783
- UPC # 190735360507
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 100 ft |
Details
Lamp Watts | 120 W |
Item | Pond Light Set |
Housing Material | Stainless Steel |
Voltage | 120 V |
Watts | 120 W |
Number of Lamps | 3 |
Lamp Type | Led |
For Use With | 2VJ23 |
Includes | (3) LED Flood Lamps, Clear Lenses, Mounting Hardware |
Material of Construction | Stainless Steel |
Accessory Type | Light Set w/GFI |
Number of Lights | 3 |
Nameplate Voltage | 115V AC |
Power Consumption | 120 W |
Lighting Technology | LED |
Included Lens Colors | Clear |
Compatible with Manufacturer Model Number | 2VJ23 |
Compatible Manufacturer Part Number | 2VJ23 |
Compatible with Manufacturer Part Number | 2VJ23 |
Compatible with Manufacturer Model Number [NEW] | 2VJ23 |
Compatible Manufacturer Model Number | 2VJ23 |
For Use with Mfr. Model Number | 2VJ23 |
For Use With Mfr. Model Number | 2VJ23 |
Description
Pond Light Set, Compatible with Grainger Part Number 2VJ23, Compatible with Manufacturer Model Number 2VJ23, Cord Length 100 ft, Includes (3) LED Flood Lamps, Clear Lenses, Mounting Hardware, Lighting Technology LED, Nameplate Voltage 115V AC, Number of Lights 3, Power Consumption 120 W, Included Lens Colors Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8F Quick Connect Plug (AW-0017-0006)
- A & I PRODUCTS Radiator 44.75" x32.75" x9.5" (A-AH124726)
- SUNBELT SCREW SET-E HAYAUCHI 12' 16' 21' 4" x2" x0.3" (A-B1AB1773951)
- MTD Fan-Cooling (19511-Z6L-000)
- DAYTON Niche, Pool Light (4RG49)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- BALBOA Balboa 11725 Overlay; Spaside; MVP & VL260; 4-Button; Jets Temp-Light; for 55050 & 53646 (11725)
- POOL CENTRAL 4 in. Floating Yellow Duck LED Color Changing Floating Swimming Pool Light (32756716)
- WATER WORLD 20W 12V ProLED LED Replacement Pool Lamp, Multi Color (WA3121143)
- SLUGFEST SUPPLIES 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (SL1866991)
- Dayton Pool Light Fixtures