Shop All Pool Light Fixtures
This Product is Discontinued
Dayton
Light, Pool, 120 V, 300 W (Discontinued)
Mfr # 4RG59
Zoro # G2369184
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Stainless Steel
- Voltage 120 V
- Watts 300 W
- Pool Type Concrete and Vinyl
- Includes 30-ft Power Cord, Lamp, Light, SS Niche
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RG59
- Zoro # G2369184
- UPC # 190735332061
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Hole Size | 12 1/4 to 12 1/2 |
Details
Item | Pool Light |
Housing Material | Stainless Steel |
Voltage | 120 V |
Watts | 300 W |
Pool Type | Concrete and Vinyl |
Includes | 30-ft Power Cord, Lamp, Light, SS Niche |
Power Consumption | 300 W |
Nameplate Voltage | 120V AC |
Description
Pool Light, Power Consumption 300 W, Housing Material Stainless Steel, Nameplate Voltage 120V AC, Includes Lamp, Light, SS Niche, Cord Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.