Shop All Air Circulators
Dayton
Light-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 3450/6090/7450 CFM
Mfr # 6AGZ0
Zoro # G3454342
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 3450/6090/7450 CFM
- Voltage 115VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6AGZ0
- Zoro # G3454342
- UPC # 190735359754
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 36-1/2" |
Blade Dia. | 30" |
Shaft Dia. | 1/2" |
Max. Depth | 12-1/4" |
Cord Length | 8 ft. |
Width | 33-3/4" |
Depth | 12 1/4 in |
Fan Cord Length | 8 ft |
Description
Light-Duty Quiet-Design Industrial Fan, Blade Dia. 30 in, Mobile, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 7450, CFM Low 3450, Air Velocity @ 20 Ft. 700/520/300 fpm, Motor HP 1/4 hp, Motor RPM 1010/860/530, Operating Amps 1.8/1.4/1, Fan Mounting Location Floor, Fan Accessory Style Quiet Design, Fan RPM 1010/860/530, Sound Level 67.9/64.4/50.3 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 200/165/100, Motor Type Split Phase, Drive Type Direct Drive, Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIFILTER FILTER CARTRDG CARBN 20in. (T08-20-SC-S18)
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70CA-61C)
- HOSHIZAKI Sensor Assembly (4A3753G02)
- REZNOR 85449 L Cntl 11380 Type 36T21 (85449)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALE8)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9200/12,550 CFM (39UK56)
- DAYTON Mobile Floor Fan 24 in Non-Oscillating, 120 V AC, 4200/4550/4950 cfm (61LD83)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- Dayton Air Circulators