Shop All Air Circulators
Dayton
Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM
Mfr # 22YK17
Zoro # G5308116
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Oscillating
- Air Flow 7200/8130 CFM
- Voltage 120VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22YK17
- Zoro # G5308116
- UPC # 190735174883
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 74-1/4" |
Blade Dia. | 30" |
Width | 33" |
Max. Depth | 32" |
Cord Length | 9 ft. |
Shaft Dia. | 15mm |
Wheel Dia. | 2 in |
Fan Cord Length | 9 ft |
Depth | 32 in |
Description
Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 8130, CFM Low 7200, Air Velocity @ 20 Ft. 510 fpm, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.8/1.9, Fan Mounting Location Foldable Pedestal, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 74 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 280/220, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 74 1/4 in, Width 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 15 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201520)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208VAC, 9450 CFM (1VCG5)
- HOSHIZAKI Hose Clamp (427443-09)
- SELKIRK Cap B-Vent3"3Rv-Rt (103800)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115/230VAC, 3450/3790/3850 CFM (24B4WV-W-G)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V398)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- Dayton Air Circulators