Shop All Air Circulators
Dayton
Light Duty Industrial Fan 24 in, Non-Oscillating, 115VAC, 3800/5450 CFM
Mfr # 2MA10
Zoro # G3466102
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 3800/5450 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MA10
- Zoro # G3466102
- UPC # 190735223239
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 31" |
Outside Dia. | 27" |
Cord Length | 9 ft. |
Width | 27" |
Max. Depth | 23" |
Shaft Dia. | 17mm |
Blade Dia. | 24" |
Depth | 23 in |
Fan Cord Length | 9 ft |
Description
Light-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 5450, CFM Low 3800, Air Velocity @ 20 Ft. 590/300 fpm, Motor HP 1/4 hp, Motor RPM 1100/950, Operating Amps 2.9/2.0, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100/950, Sound Level 74 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 320/240, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- BRIGGS & STRATTON Cover, Air Cleaner (590581)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- DAYTON Guard Set 12" (GGS_47294)
- DAYTON Guard Set 24" (GGS_47298)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ29)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM (2LY96)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- Dayton Air Circulators