Shop All Air Circulators
Dayton
Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM
Mfr # 13V399
Zoro # G4028622
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Oscillating
- Air Flow 5100/6200 CFM
- Voltage 120VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13V399
- Zoro # G4028622
- UPC # 190735121436
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 74" |
Width | 22-1/4" |
Shaft Dia. | 12mm |
Max. Depth | 27-1/4" |
Blade Dia. | 20" |
Cord Length | 9 ft. |
Base Dia. | 27 in |
Depth | 24 in |
Height Adjustment | 60 in to 74 in |
Fan Cord Length | 9 ft |
Description
Light-Duty Industrial Fan, Blade Dia. 20 in, Stationary, Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 6200, CFM Low 5100, Air Velocity @ 20 Ft. 321/303 fpm, Motor HP 1/5 hp, Motor RPM 1100/925, Operating Amps 2.0/1.6, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1100/925, Sound Level 68/65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 220/180, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 74 in, Width 22 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ignition Control (SPC694)
- HONEYWELL Th1100Dv1000 24V Or 750Mv Single (TH1100DV10)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-495-014)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 7100 CFM (4VAC7)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- DAYTON Guard 20" (2ATB8)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM (1VCH5)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20955)
- DAYTON Mobile Air Circulator 24" Oscillating, 115VAC, 4500/6450 CFM (1VCF3)
- DAYTON Mobile Air Circulator 48" Non-Oscillating, 120VAC, 21,000 CFM (6ALE4)
- Dayton Air Circulators