Shop All Air Circulators
Dayton
Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM
Mfr # 6ALE7
Zoro # G3316607
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Non-Oscillating
- Air Flow 2460/3480 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ALE7
- Zoro # G3316607
- UPC # 190735360224
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 28" |
Max. Depth | 23" |
Cord Length | 9 ft. |
Shaft Dia. | 12mm |
Blade Dia. | 18" |
Width | 21-5/8" |
Depth | 23 in |
Fan Cord Length | 9 ft |
Description
Light-Duty Industrial Fan, Blade Dia. 18 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 3480, CFM Low 2460, Air Velocity @ 20 Ft. 330/273 fpm, Motor HP 1/5 hp, Motor RPM 1120/1030, Operating Amps 1.88/1.36, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1120/1030, Sound Level 59 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 225/160, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 28 in, Width 21 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (6378010)
- XPOWER 1/3 HP, 1200 CFM, 2.5A, Variable Speed, 8 Inch. Industrial Confined Space Ventilator Fan (X-8)
- DANFOSS Drier, 1/2"Sweat Liquidline Filter Drier (023Z5026)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- DAYTON Pedestal Base 27" (1ZCP2)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ39)
- DAYTON Mounting Bracket, Steel (3PEH3)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- DAYTON Guard 18" (2ATB7)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3080/4750 CFM (1VCE7)
- Dayton Air Circulators