Shop All Pressure Washers
Dayton
Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer
Mfr # GC-1400-0DEC1
Zoro # G6303162
product price: $998.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- HP 1.5 hp
- Pump Type Crankshaft
- Volts/Phase 120/1
- Pump Drive Direct
- Power Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GC-1400-0DEC1
- Zoro # G6303162
- UPC # 00194484298326
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 33 in |
Width | 17 in |
Hose Dimensions | 3/8 in x 25 ft |
Length | 37 1/2 in |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,400 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.5 gpm, Detergent Injection System Yes, 1.5 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 5 to 10, Hose Dimensions 3/8 in x 25 ft, Water Input Temp. 125 Degrees F, Net Weight 95 lb, 1 yr Warranty, Includes High Pressure Hose, Quick Connect Nozzle, Trigger Gun, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- MTD Slide Shoe (790-00091-0638)
- STENS Air Filter Combo For Briggs & Stratton Oem : 797033 (102-396)
- BLAIR EQUIPMENT CO Rotabroach StickLubricant-BLAIR 1.68oz (BL11750)
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer (GBA-4200-0DAH)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- DAYTON Pressure Washer, Gas, 30" L, 43" W, 13.0 HP (GH-3504-0EDH)
- DAYTON Heavy Duty 3200 psi 2.4 gpm Cold Water Gas Pressure Washer (GA-3200-0DMH)
- DAYTON Pressure Washer, Electric, 8 HP, 40-1/2" H (GH-3003-SD30)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- MOSMATIC Industrial Duty 5000 psi Water Rotary Surface Cleaner (80.786)
- Dayton Pressure Washers