Shop All Below the Hook Lifting Magnets
Dayton
Lifting Magnet, 800 lb. Capacity
Mfr # 49P418
Zoro # G8318091
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 800 lb
- Magnet Activation Locking On/Off Handle
- Overall Height 6 1/2 in
- Overall Length 7 5/8 in
- Magnet Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 49P418
- Zoro # G8318091
- UPC # 190735321355
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 6 1/2 in |
Overall Length | 7 5/8 in |
Magnet Length | 6 in |
Magnet Width | 3 5/8 in |
Bail Opening Width | 1 3/4 in |
Magnet Height | 3 1/2 in |
Handle Length | 9 in |
Overall Width | 9 1/2 in |
Bail Opening Height | 2 7/8 in |
Magnet Surface Size | 6 in x 3 5/8 in |
Overall Size | 7 5/8 in x 9 1/2 in |
Bail Inside Length | 2 7/8 in |
Bail Inside Width | 1 3/4 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 800 lb, Maximum Round Load Capacity 400 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 3/4 in, Activation Mechanism On/Off Handle, Magnet Length 6 in, Magnet Width 3 5/8 in, Magnet Height 3 1/2 in, Overall Length 7 5/8 in, Overall Width 9 1/2 in, Overall Height 6 1/2 in, Bail Inside Width 1 3/4 in, Bail Inside Length 2 7/8 in, Handle Length 9 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 100' (143426)
- HARRINGTON Top Hook (L1XA0051001)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- DAYTON Lifting Magnet, 2500 lb. Capacity (49P420)
- DAYTON Lifting Magnet, 1600 lb. Capacity (49P419)
- TECHNIKS Lifting Magnet, 660 lb Flat, 300 lb Round (ELM-300)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- MAG-MATE Magnetic Part Handler, Rare Earth (TPLP15)
- Dayton Below the Hook Lifting Magnets