Shop All Below the Hook Lifting Magnets
Dayton
Lifting Magnet, 250 lb. Capacity
Mfr # 49P417
Zoro # G7974626
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 250 lb
- Overall Height 5 in
- Magnet Activation Locking On/Off Handle
- Overall Length 4 3/4 in
- Magnet Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 49P417
- Zoro # G7974626
- UPC # 190735321348
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 5 in |
Overall Length | 4 3/4 in |
Magnet Length | 3 1/4 in |
Magnet Width | 2 1/2 in |
Bail Opening Width | 1 3/8 in |
Magnet Height | 2 5/8 in |
Handle Length | 5 3/8 in |
Overall Width | 5 7/8 in |
Bail Opening Height | 2 3/8 in |
Magnet Surface Size | 3 1/4 in x 2 1/2 in |
Overall Size | 4 3/4 in x 5 7/8 in |
Bail Inside Width | 1 3/8 in |
Bail Inside Length | 2 3/8 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 250 lb, Maximum Round Load Capacity 125 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 1/2 in, Activation Mechanism On/Off Handle, Magnet Length 3 1/4 in, Magnet Width 2 1/2 in, Magnet Height 2 5/8 in, Overall Length 4 3/4 in, Overall Width 5 7/8 in, Overall Height 5 in, Bail Inside Width 1 3/8 in, Bail Inside Length 2 3/8 in, Handle Length 5 3/8 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-XR)
- TOUGH GUY Tilt Truck, Light-Duty, 1 cu. yd., 600 lb. (21VK40)
- PEERLESS J Hook, 5/16 in., 250 lb., Style B (JBA031)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- DAYTON Lifting Magnet, 1600 lb. Capacity (49P419)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- DAYTON Lifting Magnet, 2500 lb. Capacity (49P420)
- TECHNIKS Lifting Magnet, 660 lb Flat, 300 lb Round (ELM-300)
- MASTER MAGNETICS Master Magnetics ML76C HD Bulk Parts Lifter 10 Lb Pull with Stainless Steel Base (ML76C)
- GLOBAL INDUSTRIAL Lifting Magnet, 600 lb. Capacity (316089)
- Dayton Lifting Equipment