Shop All Lever Chain Hoists
Dayton
Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening
Mfr # 425Z68
Zoro # G4433252
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 550 lb
- Hoist Lift 5 ft
- Includes Safety Latch Kit
- Chain Length 5 21/64 ft
- Hook Opening 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 425Z68
- Zoro # G4433252
- UPC # 00194484255817
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 5 21/64 ft |
Lever Length | 5 11/16 in |
Manufacturers Warranty Length | 1 yr |
Lifting Hook Opening Width | 13/16 in |
Body Width | 2 11/16 in |
Body Depth | 3 7/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 5 ft |
Minimum Retracted Length | 8 1/4 in |
Description
Lever Chain Hoist, Chain Length 5 1/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 7 7/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 550 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 7/16 in, Body Material Aluminum, Body Width 2 11/16 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105246-D2)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCG3)
- DAYTON Safety Latch Kit (GGS_57139)
- LOUISVILLE Podium Gate, Aluminum (LP-2807-80)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (29XP36)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (4ZX45)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z70)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (29XP51)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/64 in Hook Opening (49CX79)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- Dayton Lifting Equipment