Shop All Lever Chain Hoists
Dayton
Lever Chain Hoist, 1500 lbs. Load Capacity, 15 ft. Hoist Lift, 29/32 in. Hook Opening
Mfr # 48ME55
Zoro # G4595958
Free Shipping & Returns
$266.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Hoist Lift 15 ft
- Includes Safety Latch Hooks
- Chain Length 15 21/32 ft
- Hook Opening 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 48ME55
- Zoro # G4595958
- UPC # 190735894873
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 15 21/32 ft |
Lever Length | 12 3/16 in |
Manufacturers Warranty Length | 1 yr |
Minimum Retracted Length | 12 3/4 in |
Body Width | 5 5/16 in |
Maximum Lifting Length | 15 ft |
Body Depth | 5 15/16 in |
Lifting Hook Opening Width | 7/8 in |
Mfr. Warranty Length | 1 yr |
Description
Lever Chain Hoist, Chain Length 15 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 7/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 5 5/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY SS-4055 Latch Kit, For Use With 20 ton Carbon and 30 ton Alloy Hooks, SS (1090161)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (L6206)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 3/4" Rise x 41-1/2" Wide x 6-1/2" Depth (MRAEZ0050)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (3TR01)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (29XP45)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (3TP95)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z70)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z69)
- ALL MATERIAL HANDLING X5L Lever Hoist 10 US Ton x 20'lift Overload Protected (X5L20000-20V)
- Dayton Lever Chain Hoists