Shop All Lever Chain Hoists
Dayton
Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening
Mfr # 49CX78
Zoro # G6127829
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Hoist Lift 15 ft
- Includes Safety Latch Hooks
- Chain Length 15 21/32 ft
- Hook Opening 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 49CX78
- Zoro # G6127829
- UPC # 190735985120
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 15 21/32 ft |
Lever Length | 12 3/16 in |
Manufacturers Warranty Length | 1 yr |
Body Width | 5 5/16 in |
Maximum Lifting Length | 15 ft |
Body Depth | 5 15/16 in |
Lifting Hook Opening Width | 7/8 in |
Minimum Retracted Length | 12 3/4 in |
Mfr. Warranty Length | 1 yr |
Description
Lever Chain Hoist, Chain Length 15 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 5 5/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- CM Cord (29350)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 316 (PCWRC532SS316)
- WARN INDUSTRIES WINCHES, VRX 25 WIRE ROPE WINCH (101025)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/64 in Hook Opening (48ME56)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (4ZX45)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z70)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (4ZX44)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (425Z71)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (29XP51)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- Dayton Lever Chain Hoists