Shop All Motor Mount Adapters
Dayton
Length Adapter Kit, 4-1/2 In, NEMA 42/48
Mfr # 30D489
Zoro # G4973972
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use When Additional Motor Length is Required to Fit an Existing Application
- Dia. 4 1/2 in
- Bracket Type Mounting
- Construction Steel
- For Use With NEMA 42/48 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30D489
- Zoro # G4973972
- UPC # 190735243060
- Country of Origin Mexico
- Category Motor Mount Adapters
Dimensions
Dia. | 4 1/2 in |
For Motor Diameter | 5 in to 5 5/8 in |
Details
Application | For Use When Additional Motor Length is Required to Fit an Existing Application |
Bracket Type | Mounting |
Construction | Steel |
For Use With | NEMA 42/48 Frame |
For NEMA Frame | NEMA 42, NEMA 48 |
Item | Resilient Ring Kit |
Mounting | Studs, Washers |
Description
Resilient Ring Kit, For NEMA Frame NEMA 42, NEMA 48, For Motor Diameter 5 in to 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 536-8M-20, Timing Belt, Neoprene, Fiberglass (536-8M-20)
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount, PR (3M131)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- Dayton Motor Mount Adapters