Shop All Push Button Accessories
Dayton
Legend Plate, Up, Square, For 20C795
Mfr # 32J087
Zoro # G2801331
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20C795
- Shape Square
- Legend Up
- Color Black
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32J087
- Zoro # G2801331
- UPC # 190735258125
- Country of Origin China
- Category Push Button Accessories
Dimensions
Height | 0.87 in |
Width | 0.87 in |
Operator Size | 25 mm |
Compatible Panel Cutout Diameter | 25 mm |
Overall Width | 7/8 in |
Overall Height | 7/8 in |
Details
Item | Legend Plate |
For Use With | 20C795 |
Shape | Square |
Legend | Up |
Color | Black |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | White/Black |
Description
Legend Plate, Square, Legend Up, For Use With 20C795, Legend/Background Color White/Black, Material Plastic, Height 0.87 in, Width 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- DAYTON Legend Plate, Blank, Square (32J082)
- DAYTON Legend Plate, Stop, Square, For 20C791 (32J083)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- DAYTON Legend Plate, Close, Square, For 20C794 (32J086)
- DAYTON Round Legend Insert, Open (32J079)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- Dayton Switches