Shop All Push Button Accessories
Dayton
Legend Plate, Stop, Square, For 20C791
Mfr # 32J083
Zoro # G2801377
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20C791
- Shape Square
- Legend Stop
- Color Red
- Legend/Background Color Red/white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32J083
- Zoro # G2801377
- UPC # 190735258088
- Country of Origin China
- Category Push Button Accessories
Dimensions
Height | 0.87 in |
Width | 0.87 in |
Operator Size | 25 mm |
Overall Height | 7/8 in |
Overall Width | 7/8 in |
Compatible Panel Cutout Diameter | 25 mm |
Details
Item | Legend Plate |
For Use With | 20C791 |
Shape | Square |
Legend | Stop |
Color | Red |
Legend/Background Color | Red/white |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | Red/White |
Description
Legend Plate, Square, Legend Stop, For Use With 20C791, Legend/Background Color Red/White, Material Plastic, Height 0.87 in, Width 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Strain Relief Connector (32J074)
- DAYTON Round Legend Insert, Open (32J079)
- DAYTON Legend Plate, Blank, Square (32J082)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Hole, Plastic (9001SKY3)
- Dayton Push Buttons & Indicators