Shop All Push Button Accessories
Dayton
Legend Plate, Down, Square, For 20C796
Mfr # 32J088
Zoro # G2801325
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20C796
- Shape Square
- Legend Down
- Color Black
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32J088
- Zoro # G2801325
- UPC # 190735258132
- Country of Origin China
- Category Push Button Accessories
Dimensions
Height | 0.87 in |
Width | 0.87 in |
Operator Size | 25 mm |
Compatible Panel Cutout Diameter | 25 mm |
Overall Width | 7/8 in |
Overall Height | 7/8 in |
Details
Item | Legend Plate |
For Use With | 20C796 |
Shape | Square |
Legend | Down |
Color | Black |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | White/Black |
Description
Legend Plate, Square, Legend Down, For Use With 20C796, Legend/Background Color White/Black, Material Plastic, Height 0.87 in, Width 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 40A (783XZ7)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- DAYTON Legend Plate, Stop, Square, For 20C791 (32J083)
- DAYTON Round Legend Insert, Close (32J080)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Round Legend Insert, Open (32J079)
- DAYTON Legend Plate, Close, Square, For 20C794 (32J086)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- Dayton Push Button Accessories