Shop All Push Button Accessories
Dayton
Legend Plate, Close, Square, For 20C794
Mfr # 32J086
Zoro # G2801340
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20C794
- Shape Square
- Legend Close
- Color Black
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32J086
- Zoro # G2801340
- UPC # 190735258118
- Country of Origin China
- Category Push Button Accessories
Dimensions
Height | 0.87 in |
Width | 0.87 in |
Operator Size | 25 mm |
Overall Height | 7/8 in |
Compatible Panel Cutout Diameter | 25 mm |
Overall Width | 7/8 in |
Details
Item | Legend Plate |
For Use With | 20C794 |
Shape | Square |
Legend | Close |
Color | Black |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | White/Black |
Description
Legend Plate, Square, Legend Close, For Use With 20C794, Legend/Background Color White/Black, Material Plastic, Height 0.87 in, Width 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 125 V 12 in. L Splitter Cord (AY2215T)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- DAYTON Mushroom Head, 30mm, Yellow (30G483)
- DAYTON Round Legend Insert, Close (32J080)
- DAYTON Metal Mounting Base (30G090)
- DAYTON Legend Plate, Blank, Square (32J082)
- DAYTON Round Legend Insert, Open (32J079)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- Dayton Switches