Shop All Pool Light Fixtures
Dayton
LED Light Set, White, 120V
Mfr # 3CPV9
Zoro # G2206355
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 120 W
- Voltage 120 V
- Number of Lamps 3
- Color/Finish White
- For Use With 3CPW1, 6CCU6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3CPV9
- Zoro # G2206355
- UPC # 190735281338
- Country of Origin China
- Category Pool Light Fixtures
Details
Item | Pond Light Set |
Lamp Watts | 120 W |
Voltage | 120 V |
Number of Lamps | 3 |
Color/Finish | White |
For Use With | 3CPW1, 6CCU6 |
Number of Lights | 3 |
Power Output | 120 W |
Power Consumption | 120 W |
Housing Color | White |
Nameplate Voltage | 120V AC |
Lighting Technology | LED |
Compatible with Manufacturer Model Number | 023069, 6CCU6 |
Compatible Manufacturer Part Number | 023069, 6CCU6 |
Compatible with Manufacturer Part Number | 023069, 6CCU6 |
Compatible with Manufacturer Model Number [NEW] | 023069, 6CCU6 |
Compatible Manufacturer Model Number | 023069, 6CCU6 |
For Use with Mfr. Model Number | 023069, 6CCU6 |
For Use With Mfr. Model Number | 023069, 6CCU6 |
Description
Pond Light Set, Compatible with Grainger Part Number 3CPW1, 6CCU6, Compatible with Manufacturer Model Number 023069, 6CCU6, Includes -, Lighting Technology LED, Nameplate Voltage 120V AC, Number of Lights 3, Power Consumption 120 W, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Self Closing Gate Spring, 10-1/2 In., Steel, Black, Adjustable 6 Pack (RG 18668)
- BRIGGS & STRATTON Pre-Cleaner (5 of 805267S) (4143)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- DAYTON Niche, Pool Light (4RG49)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- WHOLE-IN-ONE Sloan; LED Daisy Chain Jumper Light with 5 ft. Extension Cable (WH1188349)
- WATER WORLD 20W 120V ProLED LED Replacement Pool Lamp, Multi Color (WA3121608)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- Dayton Pool Light Fixtures