Shop All Pool Light Fixtures
Dayton
LED Light Set, Red, 120V
Mfr # 3CPW3
Zoro # G2842612
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 120 W
- Voltage 120 V
- Number of Lamps 3
- For Use With 3CPW1, 6CCU6
- Color/Finish Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3CPW3
- Zoro # G2842612
- UPC # 190735281369
- Country of Origin China
- Category Pool Light Fixtures
Details
Item | Pond Light Set |
Lamp Watts | 120 W |
Voltage | 120 V |
Number of Lamps | 3 |
For Use With | 3CPW1, 6CCU6 |
Color/Finish | Red |
Compatible with Manufacturer Model Number | 023069, 6CCU6 |
Lighting Technology | LED |
Housing Color | Red |
Number of Lights | 3 |
Power Consumption | 120 W |
Power Output | 120 W |
Nameplate Voltage | 120V AC |
Compatible Manufacturer Part Number | 023069, 6CCU6 |
Compatible with Manufacturer Part Number | 023069, 6CCU6 |
Compatible with Manufacturer Model Number [NEW] | 023069, 6CCU6 |
Compatible Manufacturer Model Number | 023069, 6CCU6 |
For Use with Mfr. Model Number | 023069, 6CCU6 |
For Use With Mfr. Model Number | 023069, 6CCU6 |
Description
Pond Light Set, Compatible with Grainger Part Number 3CPW1, 6CCU6, Compatible Manufacturer Part Number 023069, 6CCU6, Includes -, Lighting Technology LED, Nameplate Voltage 120V AC, Number of Lights 3, Power Consumption 120 W, Housing Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod Keeper Belt (747-04332A)
- KOHLER Kit High Altitude (4 000-8 000 (14 755 14-S)
- CLASSIC ACCESSORIES 4-Sided Tan Golf Cart Enclosure (72072)
- EARTHWISE 1816-18EW 18-Inch 5-Blade Push Reel Lawn Mower (1816-18EW)
- DAYTON Niche, Pool Light (4RG49)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- WATERCO Britestream Pool Light with 150 ft. Cord (FXPLAM-150)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- Dayton Pool Light Fixtures