Shop All Pool Light Fixtures
Dayton
LED Light Set, Green, 120V
Mfr # 3CPW4
Zoro # G0566964
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 120 W
- Voltage 120 V
- Number of Lamps 3
- Color/Finish Green
- Pool Type Vinyl Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3CPW4
- Zoro # G0566964
- UPC # 190735281376
- Country of Origin China
- Category Pool Light Fixtures
Details
Item | Pond Light Set |
Lamp Watts | 120 W |
Voltage | 120 V |
Number of Lamps | 3 |
Color/Finish | Green |
Pool Type | Vinyl Liner |
For Use With | 3CPW1, 6CCU6 |
Power Consumption | 120 W |
Number of Lights | 3 |
Lighting Technology | LED |
Housing Color | Green |
Nameplate Voltage | 120V AC |
Compatible with Manufacturer Model Number | 023069, 6CCU6 |
Power Output | 120 W |
Compatible Manufacturer Part Number | 023069, 6CCU6 |
Compatible with Manufacturer Part Number | 023069, 6CCU6 |
Compatible with Manufacturer Model Number [NEW] | 023069, 6CCU6 |
Compatible Manufacturer Model Number | 023069, 6CCU6 |
For Use with Mfr. Model Number | 023069, 6CCU6 |
For Use With Mfr. Model Number | 023069, 6CCU6 |
Description
Pond Light Set, Compatible with Grainger Part Number 3CPW1, 6CCU6, Compatible Manufacturer Part Number 023069, 6CCU6, Includes -, Lighting Technology LED, Nameplate Voltage 120V AC, Number of Lights 3, Power Consumption 120 W, Housing Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap (726-0341)
- ESPOMA Plant Food Cactus! 8Oz (CAPF8)
- SUN GRO Soil Potting Moisture Cont 2Cf (1413000.CFL002P)
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 3/8 in. NPT (MV60V)
- DAYTON Niche, Pool Light (4RG49)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- WATERCO Britestream FX2T4 Light with 150 ft. Cord (FX2T4-150)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- BALBOA WATER GROUP Balboa Water Group 21095 12V Light Porthole With Amp (BB21095)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- Dayton Pool Light Fixtures