Shop All Pool Light Fixtures
Dayton
LED Light Set, Blue, 120V
Mfr # 3CPW2
Zoro # G1027065
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 120 W
- Voltage 120 V
- Number of Lamps 3
- For Use With 3CPW1, 6CCU6
- Color/Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3CPW2
- Zoro # G1027065
- UPC # 190735281352
- Country of Origin China
- Category Pool Light Fixtures
Details
Lamp Watts | 120 W |
Item | Pond Light Set |
Voltage | 120 V |
Number of Lamps | 3 |
For Use With | 3CPW1, 6CCU6 |
Color/Finish | Blue |
Housing Color | Blue |
Power Consumption | 120 W |
Compatible with Manufacturer Model Number | 023069, 6CCU6 |
Number of Lights | 3 |
Nameplate Voltage | 120V AC |
Power Output | 120 W |
Lighting Technology | LED |
Compatible Manufacturer Part Number | 023069, 6CCU6 |
Compatible with Manufacturer Part Number | 023069, 6CCU6 |
Compatible with Manufacturer Model Number [NEW] | 023069, 6CCU6 |
Compatible Manufacturer Model Number | 023069, 6CCU6 |
For Use with Mfr. Model Number | 023069, 6CCU6 |
For Use With Mfr. Model Number | 023069, 6CCU6 |
Description
Pond Light Set, Compatible with Grainger Part Number 3CPW1, 6CCU6, Compatible with Manufacturer Model Number 023069, 6CCU6, Includes -, Lighting Technology LED, Nameplate Voltage 120V AC, Number of Lights 3, Power Consumption 120 W, Housing Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RODENT SHERIFF RODENT SHERIFF 8OZ (RDS00012)
- YARD KING 5"H x 40'L Terrace Board Landscape Edging, Black (Includes 10 Stakes) (YK95440)
- LEISURE SPORTS Leisure Sports Wall Mount Bike Hanger Flip-Up Hook for Storing Mountain, Road, or Fat Tire Bicycle (237490RXZ)
- BRIGGS & STRATTON Oil Seal (391086S)
- DAYTON Niche, Pool Light (4RG49)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- OASE Water Jet Lightning, LED Arching Display (50355)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- BALBOA WATER GROUP Balboa Water Group 21095 12V Light Porthole With Amp (BB21095)
- HALCO LIGHTING TECHNOLOGIES ColorSplash XG Controller Wireless Light (HA393743)
- Dayton Pool Light Fixtures