Shop All Engine Stands
Dayton
Lathe, Metal Turning, 10 Motor HP, 60 Hz
Mfr # 484N96
Zoro # G6529612
product price: $54,529.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$54,529.99
Free 30-Day Returns
Key Features
- Number of Threads (In.) 60
- Cross Travel (In.) 12
- Swing Over Bed (In.) 22
- Compound Travel (In.) 1-1/4
- Carriage Travel (In.) 12-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 484N96
- Zoro # G6529612
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Height | 58 in |
Bed Width (In.) | 13-19/32 |
Gap Length (In.) | 10-1/2 |
Overall Width | 45 in |
Overall Length | 132 in |
Bed Width | 13 19/32 in |
Gap Length | 10 1/2 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 460V AC, Horsepower 10 hp, Min. Spindle Speed 30 RPM, Application Metal Turning, Overall Height 58 in, Overall Length 132 in, Overall Width 45 in, Max. Spindle Speed 1,920 RPM, Tailstock Taper MT5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Fitting Assembly, Spring, 3/8"x 3/8" (500025)
- HALTEC Tank Valve, 27/32" (TV-401)
- TIMKEN Tapered Roller Bearing Cup, Jlm104910 (JLM104910)
- RONSTAN Nylon Thimble 12mm Rope (PNP78B)
- WESTWARD Hydraulic Engine Mobile Crane (3ZC72)
- OEMTOOLS 1,100 Lb. Engine Support (24950)
- BOSCH 1,000 Lb. Engine Stand (1726A)
- OTC Engine Load Leveler, Steel, 1500 lb. (4305)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- BEECH Std Floor Crane, Counterweight, 1000 lb. (B-1000CW)
- VESTIL Un Rated Liquid Lever-Lock Closing Ring (LID-STL-LL-UNR)
- Dayton Automotive Lifts & Stands