Shop All Lathes
Dayton
Lathe, 460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers
Mfr # 484N93
Zoro # G8526152
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,215.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 2
- Phase Three
- Voltage 460V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 30 in |
Bed Width (In.) | 7-3/8 |
Overall Height | 58 in |
Overall Length | 76 in |
Gap Length (In.) | 8 |
Gap Length | 8 in |
Bed Width | 7 3/8 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 460V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Metal Turning, Overall Height 58 in, Overall Length 76 in, Overall Width 30 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Masons Line, Nylon, 250 ft, Fluor Pink (ML601)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540502)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986008)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- Dayton Finishing Tools