Shop All Lathes
Dayton
Lathe, 460V AC Volts, 2 1/4 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers
Mfr # 467K89
Zoro # G7128060
product price: $19,563.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$19,563.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 2-1/4
- Phase Three
- Voltage 460V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 in |
Gap Length (In.) | 9-1/2 |
Overall Height | 58 in |
Overall Length | 76 in |
Bed Width (In.) | 8 |
Gap Length | 9 1/2 in |
Bed Width | 8 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 460V AC, Horsepower 2 1/4 hp, Min. Spindle Speed 45 RPM, Application Metal Turning, Overall Height 58 in, Overall Length 76 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530278)
- L.H. DOTTIE L.H. Dottie ' Conduit Measuring Tape (3000)
- HHIP 1/2" Square Head Self-Ejecting Lathe Chuck Wrench (3900-4855)
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- Dayton Finishing Tools