Shop All Lathes
Dayton
Lathe, 230V AC Volts, 6 hp HP, 60 Hz, Three Phase 60 in Distance Between Centers
Mfr # 53UH14
Zoro # G9188859
product price: $36,525.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$36,525.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 6
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36 in |
Bed Width (In.) | 9-7/8 |
Gap Length (In.) | 10 |
Overall Length | 97 in |
Overall Height | 53 in |
Bed Width | 9 7/8 in |
Gap Length | 10 in |
Description
Lathe, Distance Between Centers 60 in, Voltage 230V AC, Horsepower 6 hp, Min. Spindle Speed 45 RPM, Application Metal Turning, Overall Height 53 in, Overall Length 97 in, Overall Width 36 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Dhs2500 High Performance Hole Saw (DHS2500)
- KANCA Machinist Hammer, 200 G (HAM-200)
- HHIP 1-5/8" Combination Wrench (7023-1025)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- Dayton Finishing Tools