Shop All Lathes
Dayton
Lathe, 230V AC Volts, 10 hp HP, 60 Hz, Three Phase 80 in Distance Between Centers
Mfr # 467K92
Zoro # G7123879
product price: $50,769.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$50,769.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 10
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 132 in |
Overall Height | 58 in |
Bed Width (In.) | 13-19/32 |
Overall Width | 45 in |
Gap Length (In.) | 10-1/2 |
Bed Width | 13 19/32 in |
Gap Length | 10 1/2 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 230V AC, Horsepower 10 hp, Min. Spindle Speed 30 RPM, Application Metal Turning, Overall Height 58 in, Overall Length 132 in, Overall Width 45 in, Max. Spindle Speed 1,920 RPM, Tailstock Taper MT5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #2 (C18055)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- GEDORE Open Ended Wrench, 30mm (894 30)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- Dayton Finishing Tools