Shop All Lathes
Dayton
Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase
Mfr # 499F40
Zoro # G4548982
product price: $32,153.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$32,153.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 3
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 50 5/16 in |
Overall Width | 32 1/4 in |
Overall Length | 71 17/64 in |
Bed Width | 7 1/2 in |
Gap Length | 9 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 220V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 50 5/16 in, Overall Length 71 17/64 in, Overall Width 32 1/4 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Shockwave Impact Hole Saw (49-56-9815)
- PARLEC Collet, ER32, 1/4 (ER32-0250)
- TOOLPRO 12 in Heavy Duty Textured Yellow Plastic Mud Pan (TP03060)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- Dayton Finishing Tools