Shop All Lathes
Dayton
Lathe, 220V AC Volts, 2 HP, 60 Hz, 3 Phase
Mfr # 499F38
Zoro # G4548772
product price: $27,425.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,425.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 2
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 64 9/16 in |
Overall Height | 45 9/32 in |
Overall Width | 28 15/64 in |
Bed Width | 7 1/2 in |
Gap Length | 9 1/2 in |
Description
Lathe, Distance Between Centers 36 in, Voltage 220V AC, Horsepower 2 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 45 9/32 in, Overall Length 64 9/16 in, Overall Width 28 15/64 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 6 in. Bs Hcs Hh Flex Joint Knife 02870 (2870)
- POWERBUILT 1" Drive(F) X 3/4" (M) Impact Adapter (940587)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- MILWAUKEE TOOL SDS PLUS Mortar Scraper 7" (48-62-6035)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- Dayton Lathes