Shop All Hoist Accessories
Dayton
Latch Kit, Either Hook, For 2000 Lb Hoist
Mfr # 2KEN4
Zoro # G1784307
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTD8, 2GTD9, 2XY33
- Type Top or Bottom Hook
- Product Type Latch Assembly
- Compatible Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2KEN4
- Zoro # G1784307
- UPC # 190735220955
- Country of Origin China
- Category Hoist Accessories
Details
Item | Latch Kit |
Material | Steel |
For Use With | 2GTD8, 2GTD9, 2XY33 |
Type | Top or Bottom Hook |
Product Type | Latch Assembly |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Material Steel, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER End Cap Kit (25-13)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- NOTCH EQUIPMENT Notch Pro 250 Bag (40025)
- DAYTON Top Hook Shaft (GGS_57124)
- DAYTON End Chain Hoist Ring Assembly (GGS_57032)
- DAYTON Top Hook Assembly For 300 and 500 Lb Hoists (2KEL1)
- DAYTON Top Hook Shaft (GGS_56991)
- DAYTON Hand Chain Hoist (GGS_56969)
- DAYTON Top Hook With Latch For 1000 Lb Hoist (2KEL3)
- DAYTON Load Chain, 20 ft. (GGS_48532)
- Dayton Hoist Accessories