Shop All Hoist Accessories
Dayton
Latch Kit, Either Hook, For 1000 Lb Hoist
Mfr # 2KEN3
Zoro # G0567795
original price:
$6.35
9% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTD6, 2GTD7, 2XY32
- Type Top or Bottom Hook
- Product Type Latch Assembly
- Compatible Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2KEN3
- Zoro # G0567795
- UPC # 190735220948
- Country of Origin China
- Category Hoist Accessories
Details
Item | Latch Kit |
Material | Steel |
For Use With | 2GTD6, 2GTD7, 2XY32 |
Type | Top or Bottom Hook |
Product Type | Latch Assembly |
Compatible Load Capacity | 1,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Material Steel, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/4" wire x 8" sheave) (4190S8)
- LIFT-ALL Tie-Down Strap, Ratchet, 8 Inx1 In, 700 lb. (MCT)
- CRC Wire Dryer, 6 Wt Oz (05104)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, Nylon (BBS36NMG)
- DAYTON Load Chain (EC-17A)
- DAYTON Load Chain Hoist (GGS_56924)
- DAYTON Top Hook Assembly (GGS_57005)
- DAYTON Drive Sheave Shaft (MHGXEC15GGS)
- DAYTON Bottom Hook Assembly for 500 Lb H3 Hoist (2GXJ3)
- DAYTON Wire Channel (EW-67)
- CM Button Assembly (36988)
- Dayton Hoist Accessories