Shop All Hoist Accessories
Dayton
Latch Kit, Either Hook, 300-800 Lb Hoist
Mfr # 2KEN2
Zoro # G1157161
original price:
$2.17
10% off
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTC9, 2GTD1, 2GTD2, 2GTD3, 2GTD4, 2GTD5, 4GU70, 4GU71, 4ZY98
- Type Top or Bottom Hook
- Product Type Latch Assembly
- Compatible Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2KEN2
- Zoro # G1157161
- UPC # 190735220931
- Country of Origin China
- Category Hoist Accessories
Details
Item | Latch Kit |
Material | Steel |
For Use With | 2GTC9, 2GTD1, 2GTD2, 2GTD3, 2GTD4, 2GTD5, 4GU70, 4GU71, 4ZY98 |
Type | Top or Bottom Hook |
Product Type | Latch Assembly |
Compatible Load Capacity | 800 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 800 lb, Material Steel, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 350 lb. (16V336)
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3216)
- DAYTON Handle Assembly (MH29XL8553G)
- DAYTON Hose/Strain Cable Assembly (MH29XL8527G)
- DAYTON Hand Chain Hoist (GGS_56969)
- DAYTON Pendant Controller Assembly for H3 Hoist (2GXJ6)
- DAYTON Top Hook Pin (GGS_56999)
- DAYTON Latch Kit (EW-46)
- DAYTON Load Sheave (71290837-2G)
- Dayton Hoist Accessories