Shop All Lapping Films
This Product is Discontinued
Dayton
Lapping Machine, 60 Hz, 40W Output (Discontinued)
Mfr # 400H47
Zoro # G6596471
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Supply AC-90V to 250V, 50/60Hz
- Output 40 W
- Vibration 10 to 35 um
- Stroke Yes
- Frequency Setting Auto-Tracing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 400H47
- Zoro # G6596471
- Country of Origin Taiwan, Province of China
- Category Lapping Films
Details
Item | Lapping Machine |
Power Supply | AC-90V to 250V, 50/60Hz |
Output | 40 W |
Vibration | 10 to 35 um |
Stroke | Yes |
Frequency Setting | Auto-Tracing |
Power Consumption | 46 W |
Hz | 60 |
Fuse Amps | 2 A |
Includes | Foot Switch, Hand Piece Cord, Hand Piece Rest, Holder for 3mm Shank Tool, Holder for Ceramic Fiber Stone, Power Cord, Tool Changing Rack, Ultrasonic Hand Piece |
Application | Deburring, Lapping, Polishing |
Description
Lapping Machine, Power Supply AC-90V to 250V, 50/60Hz, Output 40 W, Vibration 10 to 35 um, Stroke Yes, Frequency Setting Auto-Tracing, Power Consumption 46 W, Fuse Amps 2 A, Hz 60, Application Deburring, Lapping, Polishing, Includes Foot Switch, Hand Piece Cord, Hand Piece Rest, Holder for 3mm Shank Tool, Holder for Ceramic Fiber Stone, Power Cord, Tool Changing Rack, Ultrasonic Hand Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.