Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 22mm, 2NO
Mfr # 30G168
Zoro # G4986825
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrome Operators
- Size 22 mm
- Lamp Type LED
- Contact Form 2NO
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G168
- Zoro # G4986825
- UPC # 190735244708
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Chrome Operators |
Lamp Type | LED |
Contact Form | 2NO |
Color | Yellow |
Lamp Module Voltage | 24V AC/DC |
Standards | CE, CSA, IEC, UL Listed |
Terminal Type | Screw |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Shop By | Closeouts |
Includes Bulb | Bulb Included |
Terminal Connection Type | Screw |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible Product Type | Chrome Operators |
Lamp Color | Yellow |
Description
Lamp Module and Contact Block, Color Yellow, Contact Form 2NO, For Use With Chrome Operators, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- DAYTON Raised Indicator Light, Green, 120V (22NY50)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G185)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, RD (30G407)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- Dayton Indicator Lights