Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 22mm, 1NO
Mfr # 30G181
Zoro # G4982476
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Chrome Operators
- Lamp Type LED
- Contact Form 1NO
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G181
- Zoro # G4982476
- UPC # 190735244838
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Chrome Operators |
Lamp Type | LED |
Contact Form | 1NO |
Color | Red |
Lamp Module Voltage | 120V AC |
Standards | CE, CSA, IEC, UL Listed |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Terminal Type | Screw |
Lamp Color | Red |
Includes Bulb | Bulb Included |
Compatible Product Type | Chrome Operators |
Terminal Connection Type | Screw |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Description
Lamp Module and Contact Block, Color Red, Contact Form 1NO, For Use With Chrome Operators, Lamp Module Voltage 120V AC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP46)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- Dayton Switches